O-ring Viton metric
O-ring Viton metric
TRIFLUORIDE PREMIUM O-RING 25.00X3.00MM
Art.-no.
0468702530
EAN 4061975362247
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 25 mm |
Thickness (h1) | 3 mm |
Material | Viton |
Colour | Grey |