O-ring Viton metric
O-ring Viton metric
TRIFLUORIDE PREMIUM O-RING 15.60X1.78MM
Art.-no. 0468701560
EAN 4061975362407
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 15.60 mm |
Thickness (h1) | 1.78 mm |
Material | Viton |
Colour | Grey |