O-ring Viton metric
O-ring Viton metric
TRIFLUORIDE PREMIUM O-RING 14.00X4.00MM
Art.-no.
0468701440
EAN 4061975730336
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 14 mm |
Thickness (h1) | 4 mm |
Material | Viton |
Colour | Grey |