Welcome to Würth Taiwan For trade customers only

No-hole sandpaper with hook-and-loop backing AM LINE (for wooden materials)

Alu oxide sandpaper disc wood hook/loop AM LINE
DSPAP-240-D75MM

Art.-no. 9500005135

EAN 4061975696311

Prices for customers after login
No-hole sandpaper with hook-and-loop backing AM LINE (for wooden materials)

Art.-no. 9500005135

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product features:


Grit: Aluminium oxide


Minimal grit residue


Adhesive method: Resin glue layer


Colour: Yellow


Adhesive method: Hook-and-loop fastener


Hook-and-loop fastener for secure seal; economical and easy to use


Special moisture-resistant resin glue layer with a long lifespan


Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information