No-hole sandpaper with hook-and-loop backing AM LINE (for steel materials)
Alu oxide sandpaper disc steel hook/loop AM LINE
DSPAP-HOKLP-DISC-P320-100MM
Art.-no.
9500005564
EAN 4061975700605
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Moisture-resistant aluminium oxide sandpaper with hook-and-loop backing
Product features:
Grit: Aluminium oxide
Adhesive method: Resin glue layer
Colour: White
Adhesive method: Hook-and-loop fastener
Hook-and-loop fastener for secure seal; economical and easy to use
Special moisture-resistant resin glue layer with a long lifespan
Paper backing can be bent into different shapes for ease of use
Product information
Datasheets(X)
Form | Round |
Diameter (Ø) | 125 mm |
Grid size | P320 |
Hole pattern | 0 - not applicable |
Adhesive system | Self-adhesive, overlapped |
Material of abrasive medium | Aluminium oxide |