Welcome to Würth Taiwan For trade customers only

No-hole sand paper with hook-and-loop backing AM LINE (green)

Dry sandpaper disc alu oxide
NONPOROUS FILM BACKING SANDING DISC P240

Art.-no. 0581150240

EAN 4056807693781

Individual price display after login
No-hole sand paper with hook-and-loop backing AM LINE (green)

Art.-no. 0581150240

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium aluminium oxide dry sandpaper with film backing, highly-durable with excellent sanding properties

Product features:


Grit: Aluminium oxide


Minimal grit residue


Adhesive method: Resin glue layer


Colour: Green


Adhesive method: Hook-and-loop fastener


Hook-and-loop fastener for secure seal; economical and easy to use


Durable film backing, designed for sanding rough surfaces


Special moisture-resistant resin glue layer with long lifespan


Made from durable high-quality aluminium oxide ore with excellent sanding properties. The soft backing can be bent into different shapes for ease of use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Round

Diameter (Ø)

125 mm

Grid size

P240

Adhesive system

Self-adhesive, overlapped

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information