No-hole sand paper with hook-and-loop backing AM LINE (green)
Dry sandpaper disc alu oxide
NONPOROUS FILM BACKING SANDING DISC P180
Art.-no. 0581150180
EAN 4056807693774
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium aluminium oxide dry sandpaper with film backing, highly-durable with excellent sanding properties
Product features:
Grit: Aluminium oxide
Minimal grit residue
Adhesive method: Resin glue layer
Colour: Green
Adhesive method: Hook-and-loop fastener
Hook-and-loop fastener for secure seal; economical and easy to use
Durable film backing, designed for sanding rough surfaces
Special moisture-resistant resin glue layer with long lifespan
Made from durable high-quality aluminium oxide ore with excellent sanding properties. The soft backing can be bent into different shapes for ease of use
Product information
Datasheets(X)
Form | Round |
Diameter (Ø) | 125 mm |
Grid size | P180 |
Adhesive system | Self-adhesive, overlapped |
Material of abrasive medium | Aluminium oxide |