Nitrilon Plus protective glove
Protective glove, Nitrilon Plus
PROTGLOV-KNIT-(NITRILON-PLUS)-SZ10
Art.-no.
0899400662
EAN 4046778600109
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Outstanding mechanical resistance
- High-quality acrylic/nitrile/butadiene coating on a rugged, seamless round-knit polyamide backing fabric
- Skin-friendly backing and coating materials
- Excellent dry grip properties for safe handling of workpieces and tools
- Great fit
Product information
Datasheets(X)
Application area
- Broad spectrum of installation and skilled trade work
- Medium mechanical loads
- Car bodywork
- Construction industry
- Metalworking
- Plastic processing
- Automotive and HGV industry
- Maintenance and household appliance technology
Size | 10 |
Gauge | 10 |
Material of liner | Polyamide |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!