Neutral silicone for door and window installation ECONOMY
SILSEAL-NEUT-WNDW-ECONOMY-IVORY-300ML
Register now and access more than 125,000 products
Datasheets(X)
Contents | 300 ml |
Colour | Ivory |
Min. skin-formation time | 10 min |
Continuous motion absorption | 20 % |
Density | 1.45 g/cm³ |
Full curing speed/conditions | 2.55 mm/d / 20°C room temperature and 60% relative humidity |
Shelf life from production | 1 Years |
Min./max. processing temperature | -20 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Min. breaking elongation | 350 % |