Neutral silicone door window installation ECONOMY
Neutral silicone door window installation ECONOMY
SILSEAL-NEUT-WNDWCNST-ECO-TRANSP-300ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Chemical basis | Polydimethylsiloxane hydroxy terminated |
Colour | Transparent |
Min. skin-formation time | 10 min |
Ultraviolet resistance | Good |
Continuous motion absorption | 20 % |
Density | 1.45 g/cm³ |
Full curing speed/conditions | 2.55 mm/d / 23°C and 55% relative humidity |
Shelf life from production | 1 Years |
Min./max. processing temperature | -20 to +40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Min. breaking elongation | 350 % |