Neon-coloured cable ties with plastic latch closure
Neon cable tie with plastic latch closure
CBLTIE-PLA-PLALATCH-NEONPINK-3,6X203MM
Art.-no.
050241
EAN 4011231434775
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Coloured cable ties
Product information
Datasheets(X)
Application area
Car radio installation, telephone installation, electrical and coloured identification of cable bundles
Material | PA 6.6 - Polyamide |
Colour | Pink |
Width | 3.6 mm |
Length | 203 mm |
Min./max. bundle diameter | 2-51 mm |
Min./max. temperature resistance | -40 to 85 °C |
Silicone-free | Yes |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!