Welcome to Würth Taiwan For trade customers only

Multi-purpose maintenance oil KONTEQ

Maintenance oil Multi KONTEQ
200 QUICK DRY MOULD PIN LUBRICANT 400ML

Art.-no. 9500004988

EAN 4061975288561

Individual price display after login
Multi-purpose maintenance oil KONTEQ

Art.-no. 9500004988

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-resistant multi-purpose maintenance oil

Quick-drying and heat-resistant


  • Forms an invisible lubricating layer in seconds, heat resistant to 200℃

Excellent rust-resistant properties


  • Rust-resistant, waterproof and wear-resistant

Anti-contamination and anti-burn properties


  • This product is designed to lubricate injection mould thimbles, bolts, sliding components, sliding rails and machinery. Does not cause contamination or burning.

Pleasant aroma


  • Does not produce an unpleasant odour
Notice

This is a flammable product in a pressurized container. Avoid direct sunlight and environments with a temperature of more than 50 ℃ (120 ℉). Do not punch holes or burn the container, even when empty. Do not spray on hot objects; keep away from sources of heat.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Designed for all types of rail, thimbles, bolts and other components; prevents oil contamination and increases efficiency (for best results, clean the surface thoroughly with multi-purpose part cleaner (Art. No. 0890 108 00) before applying the spray). Designed for lubricating all types of machinery components

Instructions

Start by removing the grease from the surface of the object: Shake the solution for a few minutes to ensure that it is evenly mixed and to prevent precipitation. Spray the solution at distance of approximately 15–20 cm from the object, ensuring that it completely covers the surface. Wait for 10–20 seconds until the surface is completely dry, and then proceed with the next processing step.

Contents

400 ml

Chemical basis

Liquefied petroleum gas

Min./max. temperature conditions

-60 to 230 °C

Shelf life from production

3 Years

Min. temperature conditions

-60 °C

Max. temperature conditions

230 °C

Acid-free

Yes

Kinematic oil basis viscosity

1.5 cSt

Weight of content

320 g

Conditions to maintain shelf life from production

storage in a dry place protected from light, 5°C to 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information