Welcome to Würth Taiwan For trade customers only

Multi-purpose lubricating grease AM LINE

Multi-purpose lubricating grease AM LINE
PREMIUM HEAT RESISTANT GREASE 260℃ 400G

Art.-no. 9500005018

EAN 4061975749345

Prices for customers after login
Multi-purpose lubricating grease AM LINE

Art.-no. 9500005018

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose industrial lubricating grease with excellent rust-resistant and anti-corrosive properties

Multi-purpose, ultra-long lifespan


Highly adhesive, water-resistant


Excellent shear stability and shock resistance


Withstands temperatures from -30℃ to +190 ℃


Dropping point: +260 ℃

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for all types of rolling/sliding bearings and machinery, suitable for use at all temperatures within the stated operating range

Instructions

Can be used with grease guns

Weight of content

400 g

Soap base

Lithium 12 hydroxystearate

Lubricant code

K2K-30

Min./max. temperature conditions

-30 to 190 °C

Colour

Transparent, yellowish

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

65 mm²/s / at 15°C

Corrosion protection period/category

Corrosion category 0

Shelf life from production

36 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Mild

Density

0.9 g/cm³

Density conditions

at 15°C

Conditions for viscosity of oil basis

at 15°C

Min. temperature conditions

-30 °C

Max. temperature conditions

190 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

in accordance with DIN 51802

Silicone-free

Yes

Chloric

No

Resistance against

Water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information