Welcome to Würth Taiwan For trade customers only

Multi-purpose grease

Multi-purpose grease, others
GRSE-HTP-400G

Art.-no. 0893880260

EAN 4062856191086

Prices for customers after login
Multi-purpose grease

Art.-no. 0893880260

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

400 g

Soap base

Lithium complex

Min./max. temperature conditions

30 to 176 °C

Colour

Blue

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

235 cSt / at 40°C, in accordance with ASTM D-445

Shelf life from production

60 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Oily

Density

0.88 g/cm³

Density conditions

at 60°F

Conditions for viscosity of oil basis

at 40°C, in accordance with ASTM D-445

Min. temperature conditions

30 °C

Max. temperature conditions

176 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

Free from heavy metals

Yes

Chloric

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information