Motorbike Valve Cleaner ISP
Injection system cleaner for motorcycles
CARBUCLNR-MOTCYCL-250ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Clean valves, valve seats, the combustion chamber, dirty carburetors and clogged injectors in small four-stroke motorcycle engines.
- For all gasoline (leaded or unleaded) engines with injectors or carburetor
- Prevents fuel system corrosion
- Eliminates rough idling and engine hesitation
- Improves combustion
- Reduces gasoline consumption
- Reduces emission of hazardous exhaust gases
Notice
Always follow the instructions of the cleaning machine manufacturer when used in a cleaning machine.
Product information
Datasheets(X)
Instructions
- Pour the contents of one bottle in a nearly empty fuel tank and run the engine until the product is finished.
- Alternatively fill the product in a suitable (injector) cleaning machine and run the engine until product is finished.
- If the engine runs, irregularly while using the product, stop the engine, add the same amount of regular gasoline to the fuel tank or the (injector) cleaner machine and run the engine again.
Contents | 250 ml |
Colour | Blue |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.79 g/cm³ |
Density conditions | at 20°C |