Welcome to Würth Taiwan For trade customers only

Modular block 21

Module block 21
MODBLOCK-VEH-UNIVERSAL-MODUL1-MUNI1

Art.-no. 0963511101

EAN 4053479234274

Prices for customers after login
Modular block 21

Art.-no. 0963511101

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premounted and ready for installation

Suitable for many different vehicle types


See assignment table



Comprising:


Substructure with panel


Subassembly clearance: 360 mm


Two storage racks


For clear and orderly storage of tools and small parts


Top frame



Made of high-strength steel with high-quality powder coating



Includes non-slip mats and separating plates for storage rack and top frame



Includes mounting kit

Module block compatible with the following vehicle manufacturers/vehicle types:
Vehicle manufacturerType of vehicleFrom year of manufactureWheel base in mmSuitable for
CitroënBerlingo20082728 (L1)Driver's side
Berlingo20082728L (L2)Driver's side
Jumpy2007-20163000 (L1)Driver's side
Jumpy2007-20163122 (L2)Driver's side, passenger side
FiatDoblo20102755 (L1)Driver's side
Doblo Maxi20103105 (L2)Driver's side
Scudo2007-20163000 (L1)Driver's side
Scudo2007-20163122 (L2)Driver's side, passenger side
Talento20163098 (L1)Driver's side, passenger side
Talento20163498 (L2)Driver's side, passenger side
Talento20163498 (L2)Driver's side, passenger side
FordConnect20142662 (L1)Driver's side
Connect20143062 (L2)Driver's side
Custom20122933 (L1)Driver's side
Custom20123300 (L2)Driver's side, passenger side
Custom20123300 (L2)Driver's side, passenger side
Transit20143300 (L2)Driver's side, passenger side
Transit20143750 (L3)Driver's side, passenger side
Transit20143750 (L3)Driver's side, passenger side
Transit20143750 (L4)Driver's side, passenger side
IvecoNew Daily20143000 (L1)Driver's side, passenger side
New Daily20143520 (L2)Driver's side, passenger side
New Daily20143520L (L3)Driver's side, passenger side
New Daily20144100 (L4)Driver's side, passenger side
New Daily20144100L (L5)Driver's side, passenger side
MANTGE20163640 (medium)Passenger side, driver's side
TGE20163640 (medium)Passenger side, driver's side
TGE20164490 (extra-long)Driver's side, passenger side
TGE20164490 (extra-long)Driver's side, passenger side
TGE20164490 (long)Passenger side, driver's side
TGE20164490 (long)Passenger side, driver's side
TGE20164490 (long)Driver's side, passenger side
Mercedes-BenzSprinter20063250 (L1)Driver's side, passenger side
Sprinter20063665 (L2)Driver's side, passenger side
Sprinter20063665 (L2)Driver's side, passenger side
Sprinter20064325 (L3)Driver's side, passenger side
Sprinter20064325L (L4)Driver's side, passenger side
Vito extra-long20143430Driver's side, passenger side
Vito compact20143200Driver's side
Vito long20143200LDriver's side, passenger side
NissanNV30020143098 (L1)Driver's side, passenger side
NV30020143098 (L1)Driver's side, passenger side
NV30020143498 (L2)Driver's side, passenger side
NV30020143498 (L2)Driver's side, passenger side
NV400 L1H120103182 (L1)Driver's side, passenger side
NV400 L1H220103182 (L1)Driver's side, passenger side
NV400 L2H220103682 (L2)Driver's side, passenger side
NV400 L2H320103682 (L2)Driver's side, passenger side
NV400 L3H220103682 (L3)Driver's side, passenger side
NV400 L3H220104332 (L3)Driver's side, passenger side
NV400 L3H320103682 (L3)Driver's side, passenger side
NV400 L3H320104332 (L3)Driver's side, passenger side
Opel/VauxhallCombo20102755 (L1)Driver's side
Combo20103105 (L2)Driver's side
Movano L1H120103182 (L1)Driver's side, passenger side
Movano L1H220103182 (L1)Driver's side, passenger side
Movano L2H220103682 (L2)Driver's side, passenger side
Movano L2H320103682 (L2)Driver's side, passenger side
Movano L3H220103682 (L3)Driver's side, passenger side
Movano L3H220104332 (L3)Driver's side, passenger side
Movano L3H320103682 (L3)Driver's side, passenger side
Movano L3H320104332 (L3)Driver's side, passenger side
Vivaro20143098 (L1)Driver's side, passenger side
Vivaro20143098 (L1)Driver's side, passenger side
Vivaro20143498 (L2)Driver's side, passenger side
Vivaro20143498 (L2)Driver's side, passenger side
PeugeotExpert2007-20163000 (L1)Driver's side
Expert2007-20163122 (L2)Driver's side, passenger side
Partner20082728 (L1)Driver's side
Partner20082728L (L2)Driver's side
RenaultMaster L1H120103182 (L1)Driver's side, passenger side
Master L1H220103182 (L1)Driver's side, passenger side
Master L2H220103682 (L2)Driver's side, passenger side
Master L2H320103682 (L2)Driver's side, passenger side
Master L3H220103682 (L3)Driver's side, passenger side
Master L3H220104332 (L3)Driver's side, passenger side
Master L3H320103682 (L3)Driver's side, passenger side
Master L3H320104332 (L3)Driver's side, passenger side
Trafic20143098 (L1)Driver's side, passenger side
Trafic20143098 (L1)Driver's side, passenger side
Trafic20143498 (L2)Driver's side, passenger side
Trafic20143498 (L2)Driver's side, passenger side
ToyotaProAce2013-20163000 (L1)Driver's side
ProAce2013-20163122 (L2)Driver's side, passenger side
VWCrafter20063250 (L1)Driver's side, passenger side
Crafter20063250 (L1)Driver's side, passenger side
Crafter20063665 (L2)Driver's side, passenger side
Crafter20063665 (L2)Driver's side, passenger side
Crafter20064325 (L3)Driver's side, passenger side
Crafter20064325L (L4)Driver's side, passenger side
Crafter20163640 (medium)Passenger side, driver's side
Crafter20163640 (medium)Driver's side, passenger side
Crafter20164490 (extra-long)Driver's side, passenger side
Crafter20164490 (extra-long)Driver's side, passenger side
Crafter20164490 (long)Passenger side, driver's side
Crafter20164490 (long)Driver's side, passenger side
Crafter20164490 (long)Driver's side, passenger side
T52007-20153000 (L1)Driver's side, passenger side
T52007-20153400 (L2)Driver's side, passenger side
T52007-20153400 (L2)Driver's side, passenger side
T620153000 (L1)Driver's side, passenger side
T620153400 (L2)Driver's side, passenger side
T620153400 (L2)Driver's side, passenger side
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MUNI1

Depth

330 mm

Width

1112 mm

Height

980 mm

Product weight (per item)

27.000 kg

Colour

Basalt grey RAL 7012, Traffic red RAL 3020

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

FLRMNT-VEH-FLOATING

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information