Welcome to Würth Taiwan For trade customers only

Metric O-rings

RG-O-14.80MMX2.00MM

Art.-no. 0468001420

EAN 4061975287274

Individual price display after login
Metric O-rings

Art.-no. 0468001420

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nitrile butadiene rubber (NBR) for an effective seal between two contact surfaces.

Effective sealing: The seal ensures reliable sealing against pressurised liquids and gases for both mobile and static components


Flexibility: The seal adapts to a range of dimensional tolerances and compensates for minor variations in the contact surfaces.


Resistance to temperatures and chemical products: heat resistance from -35 °C to +120 °C


Space-saving, secure and easy-to-assemble seal


Resistant to all mineral oils, lubricants, petrol, hot water, steam, compressed air and diluted acids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThese O-rings are widely used in many industries due to their ability to provide a reliable seal in a variety of conditions, including:

  • Automotive applications: engine systems, transmission systems and air-conditioning systems.

  • Manufacturing industry: hydraulic and pneumatic machinery.

  • Domestic applications: taps and plumbing equipment.
Instructions
  • Select the appropriate material and size: Choose an O-ring that suits the sizing specifications and the chemical and thermal requirements of your application.

  • Prepare the surface: Make sure that the contact surfaces are clean, smooth and free of debris.

  • Position the seal: Insert the O-ring in the groove of the fitting or around the shank where it is to be installed.

  • Connect the components: Connect the components, applying slight pressure to compress the O-ring.

  • Check the sealing effect: Make sure that the O-ring is correctly installed and there is no leak when the system is pressurised or functional.

Internal diameter (d1)

14.80 mm

Thickness (h1)

2.00 mm

Material

NBR (Nitrile Butadiene Rubber)

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information