Metal mitre saw COS14
Metal mitre saw COS14
MITRSAW-EL-COS14-355MM
Art.-no.
070244014
EAN 4065746586429
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 110 V/AC |
Frequency | 60 Hz |
Protection class | Protection class I/protective grounding |
Max. saw-blade diameter | 355 mm |
Suitable for bore diameter | 25.4 mm |
Power input | 2200 W |
Max. mitre angle | 45 Degree |
Weight of machine | 15 kg |
Cable length | 2 m |
Max. idle speed | 3800 rpm |
Length | 500 mm |
Width | 300 mm |
Height | 450 mm |