Metal cleaning foam
Metal cleaning foam
MOULD REGENERATING FOAM 500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Container | Aerosol can |
Colour | Yellowish |
Chemical basis | Magnesium chloride |
Shelf life from production | 2 Years |
Density/conditions | 1.01 g/ml / at 20°C |