Masking tape, high-crepe
Masking tape, high-crepe, others
MASKTPE-HCRP-50MMX50M
Art.-no.
099250
EAN 4011231985628
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Adhesive base | Natural rubber |
Thickness | 0.28 mm |
Shelf life from production | 12 Month |
Colour | Yellow |
Backing material | Paper |
Moisture resistance | Yes |
Elongation at break | 40 % |
Width | 50 mm |
Max. processing temperature | 40 °C |
Max. temperature resistance | 70 °C |
Conditions to maintain shelf life from production | at 20°C and 50% humidity |
Ultraviolet resistance | No |
Min. temperature resistance | -20 °C |
Min. processing temperature | 15 °C |
Dynamic peel strength at 25 mm | 5 N |
Length | 50 m |