Masking crepe tape 80°C temperature resistance
Masking crepe tape 80°
MASKTPE-CRP-HEATRES-80-18MMX50M
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
General masking tasks in the vehicle and painting fields, like on painted metal, glass, chrome parts, rubber
- Masking tape is a rolled tape with crepe paper as backing
- Coated with natural rubber adhesive
- The maximum service temperature is 80°C
Notice
- Keep away from children.
- Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information
Datasheets(X)
Application areaMasking for painting work, securing masking paper, vehicle maintenance etc.
InstructionsSurface applied should be clean, dry, free of grease, oil or other contaminants
Adhesive base | Natural rubber |
Adhesive tape backing material | Impregnated crepe paper |
Colour | Beige |
Width | 18 mm |
Length | 50 m |
Thickness | 130 µm |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | 5 to 80 °C |
Shelf life from production/conditions | 12 Month / at 10°C to 25°C |