Welcome to Würth Taiwan For trade customers only

Maintenance trolley

CARETRLY-MOB-EMPTY-RED

Art.-no. 09619890

EAN 4024835626842

Individual price display after login
Maintenance trolley

Art.-no. 09619890

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for products from the vehicle detailing range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

760 mm

Depth

370 mm

Height

1285 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

29000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information