Welcome to Würth Taiwan For trade customers only

Maintenance oil Multi

Maintenance oil multi
MAINTOIL-LUBE3000-500ML

Art.-no. 0893055456
EAN 4053479327983

Prices for customers after login
Maintenance oil Multi

Art.-no. 0893055456

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains


  • Lubricates locks, hinges, bushings, chains, door locks

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts

  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing


Removes rust and protects against corrosion


  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.

  • Infiltrates and displaces moisture around electronics and electrics

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents freezing up of lock cylinders and closures


Resin, acid and silicone-free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Versatile multi-purpose spray

Instructions

Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.

Contents

500 ml

Chemical basis

Mineral oil

Colour

Amber

Min./max. processing temperature for can

-10 to 40 °C

Min./max. temperature conditions

10 to 60 °C

Shelf life from production

24 Month

Min. processing temperature for can

-10 °C

Max. processing temperature for can

40 °C

Min. temperature conditions

10 °C

Max. temperature conditions

60 °C

Min. flashing point

40 °C

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

AOX-free

Yes

White oil-free/mineral oil-free

No

VOC concentration (CH)

85 %

Kinematic oil basis viscosity

22 cSt

Material compatibility

Yes

Conditions for viscosity of oil basis

at 40°C

Container

Aerosol can

Weight of content

340 g

Conditions to maintain shelf life from production

at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information