Welcome to Würth Taiwan For trade customers only

Machine tap HSCo, green ring, through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-GREEN-M6

Art.-no. 06556

EAN 4011231543040

Individual price display after login
Machine tap HSCo, green ring, through hole DIN 371/376

Art.-no. 06556

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cost-effective machine tap for machining alloyed and high-alloy stainless steels as well as stainless and acid-resistant steels. Also suitable for machining standard steel materials up to a strength of 850 N/mm².
  • Tool geometry precisely adapted for stainless steel, larger clearance angle
Notice
  • Sufficient cooling and lubricating cutting fluid must be applied when threading.

  • See general information table for machine tap/material specifications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before turning the tap anticlockwise (removal), the threaded section should first be turned clockwise completely out of the drilled hole to clear the chip flutes. This prevents chipping/breakage of the thread and the tap.

Thread type

Metric thread

Material to be processed

Steel, Stainless steel

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M6

Pitch

1 mm

Length

80 mm

Shank diameter

6.0 mm

Size of square

4.9 mm

DIN

371

Cutting material

HSCo

Surface

Plain

Form

B

Core hole diameter

5.0 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

1000 N/mm²

Service life (points system)

2 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

2 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

2 of 4 points

Material of sub-group

Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information