Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376
Machine tap HSCo Longlife green shape C
MATAP-BLIHO-HSCO-DIN376-TIN-GREEN-M14
ZEBRA
Register now and access more than 125,000 products
Up to three times longer service life and up to 30 % higher cutting speed compared to similar uncoated tools
Optimised TiN coating
Optimum adhesion of coating and reduced risk of chipping on the tool
The extra homogeneous cutting edge rounding ensures high process reliability and even higher service life compared to conventional machine taps.
Tool geometry precisely tailored to stainless steel with increased clearance angle
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel, Stainless steel |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M14 |
Pitch | 2 mm |
Length | 110 mm |
Shank diameter | 11.0 mm |
Size of square | 9.0 mm |
DIN | 376 |
Cutting material | HSCo |
Surface | TiN |
Form | C |
Core hole diameter | 12.0 mm |
Twist angle | 40° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic |