Welcome to Würth Taiwan For trade customers only

Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376

Machine tap HSCo Longlife green shape C
MATAP-BLIHO-HSCO-DIN371-TIN-GREEN-M5
ZEBRA

Art.-no. 0655010005
EAN 4047376516366

Prices for customers after login
Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376

Art.-no. 0655010005

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Longlife green ring machine tap with optimized titanium-nitride coating for processing alloyed and high-alloyed steels (stainless steels), rust-resistant and acid-resistant steels and titanium, which tends to grip easily. Also suitable for processing conventional steel materials up to a strength of 1,000 N/mm².

Up to three times longer service life and up to 30 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Optimum adhesion of coating and reduced risk of chipping on the tool


The extra homogeneous cutting edge rounding ensures high process reliability and even higher service life compared to conventional machine taps.



Tool geometry precisely tailored to stainless steel with increased clearance angle

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric thread

Material to be processed

Steel
Stainless steel

Hole type

Blind hole ≤ 2.5xD

Suitable for machine type

Milling/drill center
Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M5

Pitch

0.8 mm

Length

70 mm

Shank diameter

6 mm

Size of square

4.9 mm

DIN

371

Cutting material

HSCo

Surface

TiN

Form

C

Core hole diameter

4.2 mm

Twist angle

40° (right)

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

1200 N/mm²

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

2 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information