Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376
Machine screw tap HSCo longlife blue form B
MATAP-THRGHO-HSCO-DIN376-TIN-BLUE-M14
ZEBRA
Register now and access more than 125,000 products
Up to twice the service life as well as up to 50% higher cutting speed compared to similar uncoated tools
Optimized TiN coating
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Datasheets(X)
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type | Metric thread |
Material to be processed | Steel |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M14 |
Pitch | 2 mm |
Length | 110 mm |
Shank diameter | 11.0 mm |
Size of square | 9.0 mm |
DIN | 376 |
Cutting material | HSCo |
Surface | TiN |
Form | B |
Core hole diameter | 12.0 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Suitable for tensile strength up to | 1000 N/mm² |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Tool steels, High-speed steels |
Key | |
vc = cutting speed [m/min] | |
f = feed [mm/r] | |
n = rotation speed [rpm] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for machine tap HSCo Longlife | ||||||
For M20 | ||||||
Material name | Tensile strength | M20 | ||||
vc | n | f | ||||
from | to | from | to | |||
General structural steels | ≤ 850 N/mm² | 20 | 50 | 318 | 796 | 2,00 |
Unalloyed heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 318 | 796 | 2,00 |
Low-alloy heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 318 | 796 | 2,00 |
Unalloyed heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 318 | 796 | 2,50 |
Low-alloy heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 318 | 796 | 2,50 |
Alloyed heat-treated steels | ≤ 1200 N/mm² | 5 | 20 | 80 | 318 | 2,50 |
Cast iron | ≤ 300 HB | 20 | 50 | 318 | 796 | 2,50 |
Nodular graphite and malleable iron | ≤ 350 HB | 20 | 50 | 318 | 796 | 2,50 |
Cutting values for machine tap HSCo Longlife | ||||||||||||
For M3-M5 | ||||||||||||
Material name | Tensile strength | M3 | M4 | M5 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Unalloyed heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Low-alloy heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Unalloyed heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Low-alloy heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Alloyed heat-treated steels | ≤ 1200 N/mm² | 5 | 20 | 531 | 2122 | 0,50 | 398 | 1592 | 0,70 | 318 | 1273 | 0,80 |
Cast iron | ≤ 300 HB | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Nodular graphite and malleable iron | ≤ 350 HB | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
Cutting values for machine tap HSCo Longlife | ||||||||||||
For M12-M16 | ||||||||||||
Material name | Tensile strength | M12 | M14 | M16 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Unalloyed heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Low-alloy heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Unalloyed heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Low-alloy heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Alloyed heat-treated steels | ≤ 1200 N/mm² | 5 | 20 | 133 | 531 | 1,75 | 114 | 455 | 2,00 | 99 | 398 | 2,00 |
Cast iron | ≤ 300 HB | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Nodular graphite and malleable iron | ≤ 350 HB | 20 | 50 | 531 | 1326 | 1,75 | 455 | 1137 | 2,00 | 398 | 995 | 2,00 |
Cutting values for machine tap HSCo Longlife | ||||||||||||
For M6-M10 | ||||||||||||
Material name | Tensile strength | M6 | M8 | M10 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
Unalloyed heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
Low-alloy heat-treated steels | ≤ 850 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
Unalloyed heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
Low-alloy heat-treated steels | ≤ 1000 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
Alloyed heat-treated steels | ≤ 1200 N/mm² | 5 | 20 | 265 | 1061 | 1,00 | 199 | 796 | 1,25 | 159 | 637 | 1,50 |
Cast iron | ≤ 300 HB | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
Nodular graphite and malleable iron | ≤ 350 HB | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |