Machine screw tap HSS-E
Machine screw tap HSCo red form B
MATAP-THRGHO-HSCO-DIN371-RED-M6
ZEBRA
Art.-no.
06546
EAN 4011231542449
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Through hole notch shape B, red ring
Notice
Through hole notch shape B up to M10 DIN 371, from M12 DIN 376
Product information
Datasheets(X)
Application area
For high-strength steels up to 1200 N/mm2 strength, nitriding and heat-resistant steels and titanium alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M6 |
Pitch | 1 mm |
Length | 80 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
DIN | 371 |
Core hole diameter | 5 mm |