MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6")
Hook and loop support plate, multihole, stable
SPRTPLT-POLPAD-EDGE-HOKLP-M8-D130MM
Art.-no. 0586999994
EAN 4062856842902
Register now and access more than 125,000 products
M8 connection thread
Firm and safe hold
Soft Urethane molded
Offers a smooth polishing, with the most leveling ability for a greatest clear finishing
Balanced bending level
Keeps the pad edge from rolling under and keeps much more even contact with the paint`s surface
Great stability
Provides a steady, low vibration operation when polishing
Innovative design
The multi-hole pattern helps to keep the temperature down and the efficient dust exhaustion from the surface
Time-saving
The hook and loop allows a rapid mounting
Extremely durable
Hook life time exceeds 5000 pad changes
Datasheets(X)
Recommended for fastening polishing pads on car care application.
Diameter (Ø) | 130 mm |
Adhesive system | Hook and loop fastener |
Material | Polyurethane |
Colour | Black |