Welcome to Würth Taiwan For trade customers only

MOTORCYCLE CLEANING DEVICE FOR LBW 400

Motorcycle cleaning device for LBW 400
CLNDEV-F.LBW400

Art.-no. 0702077000

EAN 4061975357243

Individual price display after login
MOTORCYCLE CLEANING DEVICE FOR LBW 400

Art.-no. 0702077000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cleaning the intake system of a motorcycle’s petrol engine ensures that it is running as efficiently and economically as possible.

The LBW400 injection cleaning system


  • Easy to operate solution

  • Utilises a separate, pressurised aerosol can as a fuel source

  • Is a concentrate that is not diluted with petrol


Removes all traces of oil and carbon residues from the intake system


  • Optimizes engine power

  • Reduces fuel consumption
Notice
  • Make sure the personal protection equipement is put on at all times in the course of the operation

  • The tool can only work with the product of LBW 400 from Würth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCleans injectors and intake valves on the motorbike
Instructions

1. Start engine 5-10 min. Ensure the engine is at operating temperature. Switch off the engine.



2. Disconnect power to the fuel pump.



3. Disconnect the main fuel inlet line.



4. Select adaptor to connect pressure regulator and fuel inlet.



5. Make sure the pressure regulator valve is closed. Screw the LBW 400 can onto the can adaptor. Place the can into the holder hook.



6. Open the regulator valve until the required fuel pressure (commonly 2.0- 3.0 bar) is indicated on the gauge.



7. Start the engine. When the contents of the LBW 400 can are fully expelled, the engine will stop.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information