Welcome to Würth Taiwan For trade customers only

Long-life auger drill bit

Auger drill bits Longlife
DRLBIT-AUGER-HEX-LL-D16-L320-WL250MM
ZEBRA

Art.-no. 0650661625
EAN 4049557025308

Prices for customers after login
Long-life auger drill bit

Art.-no. 0650661625

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With innovative drilling head

Newly developed auger drill bit with hexagon shank, special coating, offset drill head with additional longitudinal grooves for a considerable advantage when drilling in soft and hard woods.



Offset drill head with additional longitudinal grooves


  • Faster drilling and longer service life thanks to new longitudinal grooves on the drill head.

  • Highly efficient chip removal, even in extremely deep holes.

  • Less friction while drilling and therefore less heat buildup.

  • Very low strain on the drill bit behind the drill head.

  • Easier retraction of the drill bit.

  • Can be used at higher speeds.


Special coating


Great corrosion resistance and less friction thanks to special coating. Drilling in wet woods and working in boat construction, moist environments and areas with seawater contact possible.



Modular system


Can be combined with drill bit countersinks, extensions and adapters for SDS-plus drive arbor.



Material: CK 45, continuously hardened



Design: 1 taper tap up to dia. 14 mm, 2 taper taps from dia. 16 mm



Shank: Hexagon shank WAF11 mm for drill

Notice

Not suitable for very hard woods, e.g. bongossi/azobe or jarrah/karri.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

16 mm

Length

320 mm

Working length

250 mm

Can be used with extension

No

Can be used with adapter

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information