Welcome to Würth Taiwan For trade customers only

Locking pliers with semi-circular jaws

Locking pliers with semi-circular jaws
LOKPLRS-(JAW-HRD)-L140MM

Art.-no. 071410 05

EAN 4065746047487

Individual price display after login
Locking pliers with semi-circular jaws

Art.-no. 071410 05

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For clamping pipes and shafts
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Made from high-strength rolled, partly forged and oil-hardened steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

140 mm

Min./max. clamping width

0-30 mm

Material

Chrome molybdenum

Surface

Black nickel plated

Product weight (per item)

175.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information