Locking pliers with long jaws
LOKPLRS-ST-L170MM
Art.-no. 071405 010
EAN 4065746295130
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For universal clamping using the combination of long and half-round jaws
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-hand operation – pulling instead of pressing
- Made from high-strength rolled, partially forged and oil-hardened steel
Product information
Datasheets(X)
Length | 170 mm |
Min./max. clamping width | 0-47 mm |
Material | Chrome molybdenum |
Surface | Black nickel plated |
Product weight (per item) | 185.000 g |