Locking pliers
Locking pliers ZEBRA with half-round jaws
LOCKING PLIERS CURVED JAW/10 INCH
Art.-no.
9500005673
EAN 4061975701701
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
With half-round jaws
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pressing
- Jam nut for locking clamping width, constant adjustment for repetitive work steps
- Ergonomic, attractive design
- Convenient, effortless use
- High-quality epoxy coating, welding spatters hardly adhere
- Lower rust infiltration than nickel
- 10 times better rust resistance than a nickel coating
Product information
Datasheets(X)
Length | 250 mm |
Min./max. clamping width | 0-55 mm |
Material | Chrome molybdenum |
Surface | Black nickel plated |
Product weight (per item) | 556.500 g |