Lock washer, curved, shape A DIN 128, A2 stainless steel, plain
DIN 128 A2 stainless steel, shape A
RG-SPG-DIN128-A-A2-D6,1
Art.-no.
04479006
EAN 4038898164586
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 2 mm |
Thickness (s1) | 1.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |