Lock washer NF E 25511
NF E 25511, A4 stainless steel, shape M
DISC-TENS-NFE25511-A4-M-10X22X1,6
Art.-no.
46382310
EAN 4057708606962
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
NF E 25511, A4 stainless steel, shape M, plain, without toothing on the underside
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Product information
Datasheets(X)
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.56 mm |
Outer diameter (d2) | 22 mm |
Height (h1) | 2.75 mm |
Thickness (s1) | 1.6 mm |
Standards | NF E 25511 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |