Welcome to Würth Taiwan For trade customers only

Lock washer DIN 127, steel, mechanically applied zinc coating, shape A

DIN 127 steel mech. applied zinc coating shape A
RG-SPG-DIN127-A-(MZN)-D4,1

Art.-no. 044194
EAN 4048539310067

Prices for customers after login
Lock washer DIN 127, steel, mechanically applied zinc coating, shape A

Art.-no. 044194

Prices for customers after login
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

7.6 mm

Height (h1)

2.1 mm

Thickness (s1)

0.9 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information