Lock plate with two tabs
DIN 463 bare stainless steel A4
LOKPLT-2TAB-DIN463-A4-D25,0
Art.-no.
04120024
EAN 4050642964853
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 463, stainless steel, A4, plain
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M24 |
Nominal diameter (d1) | 25 mm |
Outer diameter (d2) | 44 mm |
Tab length (l1) | 42 mm |
Tab length 2 (l2) | 25 mm |
Tab width (b1) | 20 mm |
Thickness (s1) | 1 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | With two taps |
DIN | 463 |