Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)
DIN 7967 spring steel zinc plated
NUT-LOK-HEX-DIN7967-SPGST-WS41-(A2K)-M27
Art.-no.
031627
EAN 4011231332507
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread (D) | M27 |
Height (m1) | 7 mm |
External drive (s1) | WS41 |
DIN | 7967 |
Material | Spring steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |