Lipped screw seal
Lip screw seal zinc-plated steel yellow
WSH-SCRSEAL-(A2C)-20,7X29X2
Art.-no.
046920
EAN 4011231397681
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Classic
- Total sealing under extreme vibration conditions even at high temperatures
- Heat resistance -30° to +120°C
- Reusable
- Easy, quick and effective assembly
- Effectively replaces previous seals
Product information
Datasheets(X)
Instructions
The ideal positioning for this ring is in a groove (countersinking, shouldering) corresponding to its outer diameter
Suitable for screw | M20 |
Internal diameter (d1) | 24.7 mm |
Outer diameter (d2) | 32 mm |
Thickness (h1) | 2 mm |
Material | Steel |
Surface | Zinc plated yellow |