Welcome to Würth Taiwan For trade customers only

Linch pin

Steel zinc plated
FLDPINLOK-(A2K)-9,5X77MM

Art.-no. 047295 77
EAN 4046778589862

Prices for customers after login
Linch pin

Art.-no. 047295 77

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)
  • With pretensioned lock washer

  • For securing bolts, pipes, racks etc.

  • Quick and easy fitting and removal

  • Reusable
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

9.5 mm

Internal diameter (d2)

41 mm

Length (l1)

77 mm

Standards

WN 472

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information