Linch pin
Steel zinc plated yellow
FLDPINLOK-(A2C)-D7,5X42MM
Art.-no.
047275
EAN 4046778718774
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, yellow zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 7.5 mm |
Internal diameter (d2) | 41 mm |
Length (l1) | 42 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |