Limes-type lock washer DIN 74361, steel, plain, shape C
DIN 74361 plain steel, shape C
RG-SPG-LIMES-DIN74361-D12,5
Art.-no.
0444125
EAN 4011231384254
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.5 mm |
Outer diameter (d2) | 23 mm |
Thickness (s1) | 5 mm |
Material | Spring steel |
Surface | Plain |
DIN | 74361 |
Form | C |