Lever and planishing tool
Levering and bumping tool
TL-LEV/BUMP-BDYWRK
Art.-no.
071458 33
EAN 4011231718004
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Break-proof and impact-resistant special plastic prevents damage to paintwork.
Ideal for use as lever tool owing to long shape and low weight.
Different ends make it ideal for dent removal in hard-to-reach places (spoon and ball shape), e.g.:
- Doors
- Mudguards
- Boot lid
For aluminium bodywork and galvanised bodywork corrosion protection is not damaged.
Product information
Datasheets(X)
Length | 680 mm |
Width | 52 mm |
Material | Special plastics |
Ball diameter | 45 mm |