Lens
Lens M.A.N. -TGA, Renault-Prem. Mag, DAF-CF, XF
LENS-(F.LIGHT-08124650/7/70/941)
Art.-no.
081246 52
EAN 4011231776363
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For M.A.N.-TGA, Renault-Prem. Mag, DAF-CF, XF
Product information
Datasheets(X)
Form | Rectangular |
Mounting | Left, Right |
Functions | Reflector, Contour lamp, Rear fog lamp, Backup lamp, Turn signal, brake, tail lamp |
Length | 464 mm |
Width | 130 mm |
Comparison number | 81.25229-6051, 5000296594, 1272653 |