Welcome to Würth Taiwan For trade customers only

Leak detector

Leak detector
LKDETR-UNIVERSAL-350ML

Art.-no. 0892202

EAN 4099618293221

Individual price display after login
Leak detector

Art.-no. 0892202

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Detects leaking areas in compressed air and gas systems
  • Effortless, time-saving detection of pressurised, leaking areas with success guaranteed

  • Non-flammable, therefore can also be used on systems, containers and pipes with flammable gases

  • Processing temperature: +5°C to +50°C

  • Freezes at 0°C
Notice

Resistant to frost, can be applied again once thawed. When using with systems containing oxygen, it must be ensured that these are constantly pressurised during testing. If not, low pressure could result in the leak-finding fluid entering the system and reacting with the oxygen. Rinse residual leak-finding fluid out with clear water immediately after testing. Only spray suspected areas lightly; leaks are shown by foam forming

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compressed gas, heating gas and compressed air systems of all kinds, welding equipment, gas cylinders, storage and transport tanks, compressors, refrigeration and air-conditioning systems, fire extinguishers and diving equipment, heating systems and appliances in industry and crafts, household and camping, in gas extraction and filling plants.

Instructions

Spray pressurised systems from a distance of 30 to 50 cm, otherwise first apply pressure with a gas or air. Check all connection points, including solder joints and welding seams. A leak is shown by foam bubbles forming. Observe for some time if there are very small leaks.


For more information, please refer to the technical data sheet.

Contents

350 ml

Colour

Colourless

Chemical basis

Water, soap and glycol

Shelf life from production

36 Month

Min. temperature conditions

5 °C

Max. temperature conditions

40 °C

Surface tension

0.02 N/m

Density

1 g/cm³

Density/conditions

1 g/cm³ / at 20°C

pH value

6.5-7.5

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information