Welcome to Würth Taiwan For trade customers only

Lamella flap disc with calcined grain

Lamella flap disc with calcined grain
FLPDISC-ALOX-D100MM-P320

Art.-no. 0579599320

EAN 4068362177675

Individual price display after login
Lamella flap disc with calcined grain

Art.-no. 0579599320

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

100 mm

Grid size

320

Max. rotation speed

13300 1/min

Material of abrasive medium

Calcined aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information