Welcome to Würth Taiwan For trade customers only

Lamella flap disc, synthetic corundum, fabric plate

Lamella flap disc Synth. corundum fibreglass plate
FLPDISC-NC-CLTH-DOMED-BR22,2-G40-D115

Art.-no. 0579311540

EAN 4011231481618

Prices for customers after login
Lamella flap disc, synthetic corundum, fabric plate

Art.-no. 0579311540

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality abrasive grain for excellent durability.
  • Cotton fabric

  • Glass fabric carrier disc

  • Long service life

  • High stock removal rate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass, bronze. For sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.

Diameter (Ø)

115 mm

Bore hole

22.2 mm

Grid size

40

Design

Domed

Max. rotation speed

13300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information