Lamella flap disc steel Synthetic corundum
Lamella flap disc for steel
4 INCH DISC EMERY GRINDING WHEEL 40 (A/O

Register now and access more than 125,000 products
For freehand grinding with electric or pneumatic angle grinders
Max. circumferential speed 80 m/s
Cotton fabric
Glass fabric carrier disc
Abrasive cloth (synthetic corundum)
- Long service life
- High degree of material removal
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )
Datasheets(X)
Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.
Alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass and bronze
General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels
Diameter (Ø) | 100 mm |
Bore hole | 16 mm |
Grid size | 40 |
Material of carrier disc | Fibre glass |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide |