Welcome to Würth Taiwan For trade customers only

Lamella flap disc

Lamella flap disc, others
FLPDISC-ZC-ALU-DOMED-BR22,2-G36-D115

Art.-no. 057811536

EAN 4011231480086

Individual price display after login
Lamella flap disc

Art.-no. 057811536

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

115 mm

Bore hole

22.2 mm

Grid size

36

Design

Domed

Max. rotation speed

13300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information